{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Series | Master Steel | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL00400105 | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 0040 mm | |
| Holder tolerance class | h6 | |
| Shank diameter | 4 mm | |
| Shank length | 28 mm | |
| Shank type | HA | |
| Cutter diameter, min. | 1 mm | |
| Cutter diameter, max. | 2 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | m6 | |
| Number of steps | 2 | |
| Index of step | 1; 2 | |
| Chisel edge diameter | 2 mm | |
| Step length | 2.41 mm | |
| Step angle | 90 degrees | |
| Chisel edge diameter | 2 mm | |
| Body diameter | 2 mm | |
| Flute length | 6.1 mm | |
| Distance from cutter corner to cutter tip | 0.09 mm | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Helix angle, min. | 30 degrees | |
| Angle, 1st step | 160 degrees | |
| Point geometry | A | |
| Type of drilling tool | step drill | |
| Tool material | solid carbide | |
| Standard designation for cutting medium, 2nd Priority | solid carbide | |
| Standard designation for cutting medium, 3rd Priority | solid carbide | |
| Machining group | K (cast iron); M (stainless steel); P (steel); S (difficult-to-machine materials) | |
| Cutting media, manufacturer’s designation | VHM | |
| Coating | AlCrN | |
| Interface | joint 1 | |
| Gauge length | 27 mm | |
| Usable length | 3 mm | |
| Overall length | 55 mm | |
| Functional length | 54.91 mm | |
| Weight | 10 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Data carriers | without data carrier | |
| Machining method | drilling into solid material | |
| Colour ring | green | |
| Machining strategy | HPC | |
| Type of product | stepped drill | |
| Content | single part |
| Article number | 121222 1 | |
| EAN / GTIN | 4069515049917 | |
| Manufacturer number | 121222 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |