{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | no | |
| Interface position | on the machine | |
| Holder type | morse taper MT | |
| Holder shape | with tang | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 0010 | |
| Type of mounting | spigot | |
| Shank length | 65.5 mm | |
| Holder diameter, ISO tolerance class | 0 mm | |
| Cutter diameter, min. | 8.5 mm | |
| Cutter diameter, max. | 8.5 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | h8 | |
| Flute length | 43 mm | |
| Distance from cutter corner to cutter tip | 1.98 mm | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Helix angle, min. | 8 degrees | |
| Helix angle, max. | 15 degrees | |
| Angle, 1st step | 130 degrees | |
| Point geometry | C | |
| Product designation (type) | H | |
| Tool material | HSS Co 10 | |
| Cutting media, manufacturer’s designation | HSS-E Co 8 | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Gauge length | 62 mm | |
| Usable length | 25.5 mm | |
| Overall length | 124 mm | |
| Weight | 70 g | |
| Cutting direction | right-hand cutting | |
| Standard | Werksnorm | |
| Machining method | drilling into solid material (BVB) | |
| Colour ring | without | |
| Type of product | indexable drill | |
| Content | single part |
| Article number | 116380 8,5 | |
| EAN / GTIN | 4045197032416 | |
| Manufacturer number | 116380 8,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |