{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 19 | |
Incremental steps of drills | 0.5 mm | |
with case | yes | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 115160 1-10 | |
EAN / GTIN | 4045197024602 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Jobber drill set HSS No. 114200 in a case 1-10
on request
In stock
93 pieces in stock
US $ 148.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
251 pieces in stock
US $ 139.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
169 pieces in stock
US $ 154.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
104 pieces in stock
US $ 289.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 359.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | yellow | red | without | blue | green |
Through-coolant | no | no | no | no | no |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 130 | 130 | 130 | 130 | 130 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |