This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Jobber drill HSS-E H, uncoated, ⌀ DC h8: 12mm

Article no.: 114470 12
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: H
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 12 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type H
Tolerance nominal ⌀ h8
Point angle 135 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 33 mm
Flute length Lc 51 mm
Overall length L 151 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 750 N/mm2 0.16 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification & Classification

Article number 114470 12
EAN / GTIN 4045197019547
Manufacturer number 114470 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
HARDOX 500 < 1600 N/mm²
H
6
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core, bright, flute length to DIN 1897, overall length DIN 338.
Also for HARDOX materials.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart