This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HSS jobber drill N, uncoated, ⌀ DC h8: 5mm

Article no.: 114050 5

Select article variation and quantity

⌀ DC h8 (mm) Price per Piece (incl. VAT)

Availability

Regrinding service
Original regrinding for original performance - Reduce your costs now with our professional regrinding service. Details

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 114050 5
EAN / GTIN 4045197011305
Manufacturer number 114050 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Alu (kurzspanend)
N
45
Stahl < 500 N/mm²
P
40
Stahl < 750 N/mm²
P
30
Stahl < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Öl
 
nass maximal
 

Description

Ausführung:

Spiralwinkel, Kerndicke und Kernanstieg normal. Profilgeschliffen; Spiralbohrer mit Rundlauf- und Teilungsgenauigkeit, sowie präzisem Spitzenanschliff. Mit blanker Oberfläche. Bohrer für die Produktion.

Hinweis:

Gr. 16 − 20: Bohrer mit Schaft-⌀ 16 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart