This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

HSS jobber drill N 0,3 mm

Article no.: 114050 0,3
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Product details

Technical Data

Nominal ⌀ DC 0.3 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 2.55 mm
Flute length Lc 3 mm
Overall length L 19 mm
Shank ⌀ Ds 0.3 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114050 0,3

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard helix angle, core thickness, and core taper. Profile ground; jobber drill with high concentricity and pitch accuracy; precision ground point. Bright finish. Drill for production use.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart