Tyrolit fibre disc Quick-Change 75xR ZA36 PE-Y PREMIUM steel/inox

Article no.: 112438
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation PREMIUM Quick-Change Fiberscheibe

Identification & Classification

Article number 112438
EAN / GTIN 9003171124385
Manufacturer number 112438
L-Number L50140 100821
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • With the PREMIUM Quick-Change fiber disc, jobs such as rust removal or deburring in hard-to-reach places can be completed in no time at all.
  • Thanks to their robust design and an additional cooling layer, these tools are extremely stable and durable.
  • Benefit from our easy-to-use disc in Quick Change design that can be used without assembly tools.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : ZA-P48 PE Y ZA36
  • Dimension (D x DEVICE): 75 x R mm
  • Diameter: 75 mm
  • Grain size: 36
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • High abrasiveness guarantees maximum stock removal
  • Very durable tool thanks to three-layer product structure in combination with zirconia alumina and a coolant layer
  • Robust design ensures low grain break-out and high edge stability

Application:

  • Grit size 24/36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Material:

  • Steel/Stainless steel
  • Steel/Stainless steel

Suitable for:

  • Angle grinder

Recommendation:

  • Grit size 24/36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Note:

  • For coarse grinding applications, for removing rust and burrs from hard-to-reach places on regular and hard steel and stainless steel surfaces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart