Fiber disc QUICK-CHANGE 75xR A80-P01 C X PREMIUM steel/nonferrous/wood

Article no.: 112205
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
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
Type of product Velour-backed abrasive disc

Identification & Classification

Article number 112205
EAN / GTIN 9003171122053
Manufacturer number 112205
L-Number L50140 2271
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM A-P01 PE Y Quick-Change fibre disc for the mini angle grinder, general grinding tasks in hard-to-reach areas can be completed in no time at all. Materials such as steel, non-ferrous metals, plastic and wood pose no challenge for this universally applicable fibre disc, making it the all-rounder in your toolbox. Thanks to their robust design, these tools are extremely stable and durable. Benefit from our simple discs in quick-change design that can be used without assembly tools.

Feature:

  • Shape: FABRIC Quick-change disc
  • Material suitability: Steel, wood, plastic / PVC, non-ferrous metals
  • Product line: PREMIUM
  • Specification : A-P01 C X A80
  • Dimension (D x DEVICE): 75 x R mm
  • Container diameter: 75 mm
  • Grit size: 80
  • Tools for: Angle grinder

Advantage:

  • Maximum productivity thanks to easy handling
  • Strong, two-layer polyester backing for a long service life
  • Also available in the fine grit range (> 120) on request

Application:

  • For general sanding tasks on a wide range of materials such as steel, non-ferrous metals, plastic and wood
  • Two different holders cover the most important fastening systems.

Recommendation:

  • Grit size 36/50/60 for maximum stock removal
  • Grit size 80/120 for fine finishing