Fiber disc QUICK-CHANGE 75xR A36-P01 PE Y PREMIUM steel/nonferrous/wood

Article no.: 111631
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification & Classification

Article number 111631
EAN / GTIN 9003171116311
Manufacturer number 111631
L-Number L50140 100800
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM A-P01 PE Y Quick-Change fibre disc for the mini angle grinder, general grinding tasks in hard-to-reach areas can be completed in no time at all. Materials such as steel, non-ferrous metals, plastic and wood pose no challenge for this universally applicable fibre disc, making it the all-rounder in your toolbox. Thanks to their robust design, these tools are extremely stable and durable. Benefit from our simple discs in quick-change design that can be used without assembly tools.

Feature:

  • Shape: FABRIC Quick-change disc
  • Material suitability: Steel, wood, plastic / PVC, non-ferrous metals
  • Product line: PREMIUM
  • Specification : A-P01 PE Y A36
  • Dimension (D x DEVICE): 75 x R mm
  • Container diameter: 75 mm
  • Grit size: 36
  • Tools for: Angle grinder

Advantage:

  • Maximum productivity thanks to easy handling
  • Strong, two-layer polyester backing for a long service life
  • Also available in the fine grit range (> 120) on request

Application:

  • For general sanding tasks on a wide range of materials such as steel, non-ferrous metals, plastic and wood
  • Two different holders cover the most important fastening systems.

Recommendation:

  • Grit size 36/50/60 for maximum stock removal
  • Grit size 80/120 for fine finishing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart