Tyrolit drilling motor DME26UW 2.6kW, 230V core drilling up to Ø 250 mm

Article no.: 11005525
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 11005525
EAN / GTIN 9003173215838
Manufacturer number 11005525
L-Number L50140 104018
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The DME26 with the powerful 2.6 kW motor is ideal for core drilling up to 250 mm.
  • The 3-speed gearbox together with the additional speed control (start-drilling and iron mode) ensure optimal drilling speed.
  • The mechanical and electronic overload protection as well as the full metal housing guarantee high reliability.
  • Built-in power and service displays and the levelling aid also make it easy to use.
  • The DME26 is available with a variety of drill stand holders (Modul Drill™ quick-clamping system or universal plate).

Advantage:

  • Compact, robust and ergonomic design
  • Performance and service display, levelling aid and drilling mode selection
  • Various drill stand holders: ModulDrill™ or universal plate

Material:

  • Material-independent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart