{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Helmet characteristics | Electrical insulation | |
| Size | 53 cm - 61 cm | |
| Material of helmet shell | HDPE | |
| Weight | 475 g | |
| Standard | DIN EN 397; DIN EN 50365 | |
| Width adjustment | Drejelukning | |
| Type of product | Safety helmet |
| Article number | 097806 WHITE | |
| EAN / GTIN | 2050001865403 | |
| Manufacturer number | 9235215275+9000907000 | |
| Manufacturer/responsible person | Schuberth GmbH, Stegelitzer Straße 12, 39126 Magdeburg, Germany, www.schuberth.com |