This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety helmet Electrician 80, Colour: RED

Article no.: 097806 RED

Select article variation and quantity

Colour Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 097806 RED
EAN / GTIN 4017765056476
Manufacturer number 9235245275+9000907000
Manufacturer/responsible person Schuberth GmbH, Stegelitzer Straße 12, 39126 Magdeburg, Germany, www.schuberth.com

Description

Version:

Safety helmet with reliable protection against electric shock up to 1,000 V AC (or 1,500 V DC). Safety characteristics for use down to -20°C. Comfortable rotary wheel system for width adjustment. High wearing comfort and secure seating due to ergonomically shaped and height adjustable internal fittings. With rain channel, natural leather sweatband and 16 mm double slots.
Reaching well down on to the neck.

Application:

Energy suppliers, heavy current users, railway companies, hot operations, chemical industry, electrical work.

Standard:

DIN EN 397; DIN EN 50365

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart