This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety helmet EuroGuard, Colour: WHITE

Article no.: 097800 WHITE

Select article variation and quantity

Colour Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 097800 WHITE
EAN / GTIN 4017765057459
Manufacturer number 2601002460
Manufacturer/responsible person Schuberth GmbH, Stegelitzer Straße 12, 39126 Magdeburg, Germany, www.schuberth.com

Description

Version:

Light-weight safety helmet of High-Density Polyethylene with increased lateral stiffness thanks to double wall internal profile. Ideally suited to working outdoors and at low temperatures down to -20°C. The large front face provides an area 5 x 5 cm for printing graphics. With adjustable lateral ventilation.
  • 4-point strap attachment, height adjustable
  • 30 mm Euro slot mounting
  • Ecological leather sweatband
  • Straight shape with rain channel
  • With rotary catch

Application:

Building trade, multi-storey buildings and underground construction.

Standard:

DIN EN 397

Suitable for:

Ear defenders No. 097753; 097756.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart