This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Respirator set with blower unit Jupiter™

Article no.: 097280

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Jupiter
Manufacturer's designation JPRTU1
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Type of product Respirator blower unit
CAS AL 1A004A
SH-Code AL 01

Identification & Classification

Article number 097280
Manufacturer number 7100079779
Manufacturer/responsible person 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Description

Version:

Respirator system with no limit on wearing time. The Jupiter™ blower system ensures the supply of clean breathable air without breathing resistance for easy use under various different working conditions. The flat design means it is ideal for use in restricted working areas. The charge level of the battery and the air flow to the head are continually monitored electronically. A warning is given immediately acoustically and visually in the event of irregularities. Easy handling and maintenance.

Application:

For protection against water-based and oil-based toxic and carcinogenic dusts, smokes and aerosols at up to 10 times the workplace limit concentrations. Protection against organic gases and vapours with boiling point >65 °C and concentrations up to 0.5 % by volume.

Supplied with:

  • Jupiter™ blower unit with comfort belt that can be decontaminated.
  • Airflow indicator and calibration unit.
  • A2P combination filter pair against organic gases and vapours as well as particles.
  • Pre-filter pair.
  • Length adjustable air hose BT30.
  • NiMH rechargeable battery with approximately 8 hours of operation and charger.

Note:

The Jupiter™ respirator set with blower unit is supplied without headpiece.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart