This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black/violet VITALITY PLUS 439 ESD, S2 NB, EU shoe size: 40

Article no.: 092711 40

Select article variation and quantity

EU shoe size Price per Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 092711 40
Manufacturer number ESD 439 VITALITY PLUS NB GR. 40
Manufacturer/responsible person Louis Steitz Secura GmbH + Co. KG, Vorstadt 40, 67292 Kirchheimbolanden, Germany, www.steitzsecura.de

Description

Version:

VITALITY PLUS low-profile ladies’ safety shoes with SECURA VARIO Vitality® multi-zone damping and STEITZ FLEX-ZONE® sole tread with flexure zone.
  • Ultra-light functional outer material with breathable textile inserts.
  • Closed tongue.
  • Safety reflectors.
  • ERGO-SOFT ESD comfort footbed inlay.
  • Real leather inner sole.
  • TPU-Dynamics sole tread, white.
  • Protection against electrostatic discharge (ESD).

Low-profile shoe with closed tongue and real leather upper sole.
  • Aluminium toecap.
  • TPU-Dynamics sole.
  • Lightweight sole structure with waisted instep.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092712.
EU shoe sizes 36 − 41 held in stock, EU shoe sizes 35 – 42 can be ordered.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart