This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, grey/black Steitz Secura Salix S1, NB, EU shoe size: 36

Article no.: 092495 36

Select article variation and quantity

EU shoe size Price per Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 092495 36
EAN / GTIN 4044348702413
Manufacturer number SALIXNB36P
Manufacturer/responsible person Louis Steitz Secura GmbH + Co. KG, Vorstadt 40, 67292 Kirchheimbolanden, Germany, www.steitzsecura.de

Description

Version:

SALIX ESD S1
  • Modern mesh fabric.
  • Functional textile lining.
  • ECO CAP with marine plastic content.
  • Insole made of hemp material.
  • TPU Competition outer sole with 3 mm profile.
  • ESD security.
  • Metal-free design.

Standard:

EN ISO 20345:2022 S1 FO SR
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide fitting XB, see No. 092496.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart