This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rainproof jacket Heavy Weight L

Article no.: 091900 L
Size guide
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 240
  • Washing: 40 °C coloureds

Product details

Technical Data

Series Heavyweight
Special service provision Textile finishing
Fabric composition 100% polyester
Material weight / fabric density 240 g/m2
Washing 40 °C coloureds
Bleaching do not bleach
Dry-cleaning not suitable for chemical cleaning
Drying do not tumble-dry
Ironing do not iron
Colour black
Unisex size L
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 091900 L
EAN / GTIN 7330509284896

Description

Execuţie:

Poliester cu strat de acoperire PU, ţesătură impermeabilă la vânt şi apă, care lasă pielea să respire.
  • Cusături îmbinate.
  • Certificat conform EN 343, clasa 3.1.

Jachetă de ploaie cu aerisire la spate şi glugă reglabilă, detaşabilă.
  • Guler căptuşit.
  • Buzunar frontal cu fermoar.
  • Fermoar ascuns, din plastic, cu un cursor.
  • Clapă anti-vânt cu buzunar Napoleon şi prindere prindere cu scai.
  • Benzi reflectorizante de 30 mm pe umeri şi glugă.
  • Manşete reglabile cu manşon interior.

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Mărime unisex Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart