{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Heavyweight | |
Special service provision | Textile finishing | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 240 g/m2 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for chemical cleaning | |
Drying | do not tumble-dry | |
Ironing | do not iron | |
Colour | black | |
Unisex size | 3XL | |
Type of product | Rainproof jacket |
Article number | 091900 3XL | |
EAN / GTIN | 7330509312568 |