WypAll® X80 wipes Large roll, Type: W

Article no.: 089289 W
Price per 1 Piece (0.53 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation X80 cleaning cloths – large roll
Suitability for cleaning yes
Perforations 455
Layers 1
Width 315 mm
Length 340 mm
Colour white
suitable for holder / dispenser 089265, 089266, 089267
Type of product Paper wipes

Identification & Classification

Article number 089289 W
EAN / GTIN 036000410259
Manufacturer number 8377
Manufacturer/responsible person Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

WypAll® X80 has been developed especially for heavy-duty wiping on rough surfaces, especially where tear resistance and bulk are key requirements. WypAll® X80 wipes do not tear and retain their quality and size in the long term. 70% of users were impressed by the durability of the cloths, leading them to be preferred over rags by 3 times more users. As a market leader in tear resistance, we would like to help you increase your productivity and efficiency, while at the same time reducing waste by offering a clean and reliable cloth with longer usability. The advanced Hydroknit™ technology ensures that every cloth is strong, hard-wearing and extremely absorbent and does not tear. Ideal for use in industrial production.
  • Each large roll of WypAll® X80 Power Clean™ wipes contains 455 white, 1-ply industrial cleaning wipes.
  • The dimensions of each wipe are 340 mm (L) × 315 mm (W).
  • The absorbent wipes are ideal for use in industrial manufacturing environments for wiping down heavily used, rough surfaces. WypAll® X80 Power Clean™ reusable cleaning wipes are preferred over rags or washed cloths by 3 times more users.
  • The durable cleaning wipes are supplied on a high-capacity roll and are certified for contact with food. They can be combined with a wide range of Kimberly-Clark Professional™ wiping cloth dispensers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart