WypAll® X60 multi-task cleaning cloths Large roll, Type: W

Article no.: 089285 W
Price per 1 Piece (0.35 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
61 pieces in stock 61 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation X60 Multi-Task
Perforations 650
Width 415 mm
Length 385 mm
suitable for holder / dispenser 089265, 089266, 089267
Type of product Paper cleaning wipes

Identification & Classification

Article number 089285 W
EAN / GTIN 5033848042449
Manufacturer number 8349
Manufacturer/responsible person Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

The WypAll® X60 range has been specially developed for light-duty wiping tasks, especially where absorbency is required. Thanks to the advanced Hydroknit™ technology, these durable cleaning wipes are lightweight yet absorbent – for less residue and versatile cleaning for a wide variety of tasks. The absorbent cleaning wipes are perfect for use as industrial cleaning cloths and for removing grime from light oil, adhesives and deposits. They are also suitable for cleaning glass and high-gloss surfaces.
WypAll® X60 multi-task cleaning wipes can be used with cleaning agents or disinfectants. These reusable cleaning wipes have been tested to check they are compatible for use in spray and wiping systems in conjunction with peroxyacetic acid, hydrogen peroxide, bleaching agents (sodium hypochlorite) and quaternary ammonium cations (quats). The compatibility with spray and wiping cleaning ensures that your employees themselves can clean their own work areas, vehicles, desks, seating and kitchen area before and after use. When the WypAll® X60 multi-task cleaning wipes are used for spray-and-wipe cleaning, workers can clean and disinfect their workspace in production facilities before handing over to the next shift.
  • WypAll® X60 General Clean™ Multi-Task large roll with 650 white, 1-ply, super-absorbent wipes.
  • The WypAll® X60 General Clean™ Multi-Task cleaning wipes are compatible with Kimberley-Clark Professional™ rolled hand towel dispensers.
  • Dimensions of individual wipes: 385 mm (L) × 415 mm (W).
  • An extremely versatile, highly absorbent cleaning wipe for light-duty and general wiping tasks in industrial manufacturing environments.

Light to medium-duty disposable and reusable wipes in large rolls for general cleaning purposes.
Large rolls for heavy-duty cleaning tasks such as absorbing oils and greases.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart