WypAll® L40 wipes Large roll, Type: W

Article no.: 089283 W
Price per 1 Piece (0.36 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
68 pieces in stock 68 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation L40
Colour white
Layers 1
Perforations 750
Sleeve diameter 60 mm
Type of product Fleece
Length 310 mm
Width 315 mm
Material Fleece
Characteristics single-use; tear-resistant
Suitable for cleaning work; disinfectants; water
Type of packaging Role

Identification & Classification

Article number 089283 W
EAN / GTIN 036000050073
Manufacturer number 7452
Manufacturer/responsible person Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

The WypAll® L40 Power Clean™ wipes are the perfect combination of value and versatility for everyday cleaning tasks. DRC technology with multi-layer fabric which is strong, thick and extremely absorbent is used for these white, 1-layer cleaning cloths. The disposable wipes clean quickly without falling apart, meaning that the work is finished with fewer wipes and the costs are reduced. These absorbent wipes are perfect for industrial tasks such as cleaning, cleaning conveyor belts and wiping up large quantities of spilled liquids, and for healthcare scenarios as hygienic wipes for cleaning patients’ faces and hands.
The WypAll® L40 Power Clean™ cleaning cloths are of a quality that is expected from disposable wipes and are exceptionally tear-resistant and absorbent. This means that cleaning can be performed with fewer wipes and is therefore less expensive. The wipes in the WypAll® L40 Power Clean™ range are the first choice for the industry where a good price-performance ratio is expected, without compromising on quality. These WypAll® L40 Power Clean™ wipes can be used once with cleaning agents or disinfectants.

Description:

  • Each roll of WypAll® L40 Power Clean™ large roll wipes contains 750 white, 1-ply disposable wipes.
  • Exceptional thickness and absorbency – these qualities characterise the WypAll® L40 Power Clean™ wipes. The WypAll® L40 Power Clean™ range is the first choice for industry professionals who place importance on value for money without sacrificing quality.
  • DRC technology with multi-layer fabric which is strong, thick and extremely absorbent is used for these industrial cleaning wipes.
  • The absorbent WypAll® L40 Power Clean™ wipes clean quickly without falling apart. Work is completed with fewer wipes and costs are reduced.
  • The cleaning wipes are strong enough for industrial environments, but also soft enough for wiping your hands and face. They are compatible with a wide range of Kimberly-Clark™ mobile or mounted wipe or towel dispensers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart