{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| former Tork designation | 320 | |
| Perforations | 2×1000 | |
| Layers | 2 | |
| Width | 369 mm | |
| Length | 340 mm | |
| Colour | blue | |
| suitable for holder / dispenser | F1, W1 | |
| Type of product | Paper wipes |
| Article number | 089103 W | |
| EAN / GTIN | 7322540345025 | |
| Manufacturer number | 128408 | |
| Manufacturer/responsible person | Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 Mannheim, Germany, www.essity.com |