Industrial floor broom Arenga, Length: 400mm

Article no.: 087515 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
466 pieces in stock 466 pieces available in 3-4 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 400 mm
Body material Wooden head
Brush section colour black
Handle system Handle socket
suitable for handle ⌀ 24 mm
resistant to wet yes
Components Arenga (black vegetable fibre)
Application range - dirt for coarser dirt
Type of product Broom

Identification & Classification

Article number 087515 400
EAN / GTIN 4250560509086
Manufacturer number 232300
Manufacturer/responsible person NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 WUPPERTAL, Germany, www.noelle-profi-brush.de

Description

Version:

Wooden head with hole for handle ⌀ 24 mm. Strong black vegetable fibre, water-resistant, for coarser dirt.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart