{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | DGUV | |
| Colour | red | |
| Max. load capacity | 2,000 kg | |
| Characteristics | pivotable; ball-bearing | |
| Squares | 360 degrees | |
| Type of fastening | thread | |
| Thread M M | M20 | |
| Length of thread L | 30 mm | |
| Diameter of bolt D | 50 mm | |
| Slot width at pin A | 34 mm | |
| Width of eyelet on inside E | 16 mm | |
| Height of inner eyelet D | 61 mm | |
| Width of eyelet on outside B | 57 mm | |
| Safety factor | 4:1 | |
| Max. load capacity, 4:1 | 2,000 kg | |
| Surface | painted | |
| Type of product | hoist ring | |
| Material | steel | |
| Overall height | 131 mm |
| Article number | 086486 M20 | |
| EAN / GTIN | 8013429800092 | |
| Manufacturer number | C8000202030 | |
| Manufacturer/responsible person | Stamperia Carcano Giuseppe Spa, Via per Alzate 31, 22032 Albese con Cassano, Italia, www.carcano.it |