Screw-in hook set with external thread 10 pieces, Thread: M3

Article no.: 085921 M3
Set price 10 Piece (0.52 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
160 pieces in stock 160 pieces available in 5-10 working days

Select article variation and quantity

Thread Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M3
Thread length 18 mm
Weight 1.2 kg
Type of product Magnetic gripper hook

Identification & Classification

Article number 085921 M3
EAN / GTIN 2050001737502
Manufacturer number HOOK/M3

Description

Version:

Screw-in hook with male thread.

Suitable for:

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart