{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | loose | |
| Number of punches | 1 pcs. | |
| External diameter | 9.5 | |
| Type of product | punch | |
| Character | S | |
| Height of font | 6 mm | |
| Depth limiter for driving in | no | |
| Length of punch type | 70 mm |
| Article number | 085431 6/S | |
| EAN / GTIN | 5022044003316 |