{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Character height | 10 mm | |
| Shank thickness | 14.3 mm | |
| overall length | 89 mm | |
| Character | P | |
| Type of product | Hand punch |
| Article number | 085431 10/P | |
| EAN / GTIN | 5022044004160 |