This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

High-performance coolant concentrate HPC VEG, Contents: 5l

Article no.: 084265 5

Select article variation and quantity

Contents (l) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 5 l
Colour yellow brown
Kinematic viscosity 77 mm2/s
Storage temperature 5 °C - 40 °C
Type of product Cooling lubricant

Identification & Classification

Article number 084265 5
Manufacturer number 2890842655
Manufacturer/responsible person Jokisch GmbH, Industriestraße 5, 33813 Oerlinghausen, Germany, www.jokisch-fluids.de

Description

Version:

HPC cooling lubricant concentrate based on esters, suitable for internal coolant supply and high-pressure applications, free of amines. Ensures cleanliness of machine tools and viewing screens.
Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.

Advantage:

Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.
Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.

Application:

Multi-purpose for all machining operations (turning, milling, drilling, tapping, reaming, broaching, sawing, grinding). Indispensable when machining difficult materials. Normal mixing ratio 1: 20, for high-tensile materials and stainless steel mixing ratio 1: 10 to 1: 15.

Note:

Jokisch slide oils and machine bed oils are available on request. These are perfectly compatible with all other Jokisch products (no sticky residues) and can also be used as hydraulic and gear oils.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart