{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 2 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | D (LR20) | |
| Rechargeable | no | |
| IP index of protection | IPX4 | |
| Lamp head diameter | 58 | |
| Max. luminous flux | 190 lm | |
| Max. illumination time | 20 h | |
| Power supply | battery-powered | |
| Colour | black | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | torch | |
| Overall length | 265 mm | |
| Suitable for EX areas | no | |
| Material | aluminium | |
| Adjustable illumination intensity | no | |
| Adjustable focus | yes | |
| Lamp replaceable | no | |
| Illumination type | LED |
| Article number | 081533 265 | |
| EAN / GTIN | 4045197606778 | |
| Manufacturer number | 081533 265 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |