LED torch with rechargeable battery, Type: P6R

Article no.: 081398 P6R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
167 pieces in stock 167 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1 pcs.
Type of rechargeable battery lithium-ion (Li-Ion)
IP index of protection IP68
Lamp head diameter 35 mm
Min. luminous flux ϕ 25 lm
Max. luminous flux ϕ 700 lm
Min. illumination time 2.5 h
Max. illumination time 65 h
Power supply battery-powered
Colour black
Index of protection / protection class IP degree of protection
Type of product torch
Overall length L 150 mm
Material aluminium
Total weight 165 g
Adjustable illumination intensity yes
Adjustable focus yes
Illumination type LED

Identification & Classification

Article number 081398 P6R
EAN / GTIN 4058205038195
Manufacturer/responsible person Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Germany, www.ledlenser.com

Description

Version:

Ledlenser is one of the technology leaders for LED torches. Within the splash−proof aluminium housing, all the contacts are gold-plated, high-quality lenses gather the light uniformly and without losses. All lamps are equipped with focussable lamp head.

Function:

IP68: Protected against continuous submersion in water (watertight) and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with rechargeable battery, wrist strap.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart