LED cordless floodlight, Power consumption: 18W

Article no.: 081266 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
63 pieces in stock 63 pieces available in 3-4 working days

Select article variation and quantity

Power consumption (W) Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone no
Manufacturer's designation VEGA 1500 C+R
Illumination 2,500 lm
Illumination step 2 750 lm
Illumination time 3 h
Power supply Rechargeable battery-powered
CRI value 80
Colour temperature 6,500 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2.6 Ah
Battery voltage 11.1 V
Overall length 288 mm
Overall width 103 mm
Overall height 280 mm
Weight 1,600 g
Type of product Area light

Identification & Classification

Article number 081266 18
EAN / GTIN 5708997354513
Manufacturer number 03.5451
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

Non-shadowing and non-dazzle version with wide spread of light.
With 2 lighting levels and up to 3 hours illumination. Base of steel, powder-coated.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Suitable for:

Three-leg stand No. 081252 size 1.35-3.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart