This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cable drum plastic for F, B, PL and CZ, Type: 25N

Article no.: 081127 25N

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
Rated power unrolled 3500 (16A) W
Cable class H07RN-F
Cable structure 3G1.5
Material cable Neoprene
Material of body Plastic
Cable length 25 m
Number of sockets 3
Diagnostic system present yes
Power supply Mains operated
Type of product Cable drum

Identification & Classification

Article number 081127 25N
EAN / GTIN 4003644000067
Manufacturer number FK1Y25NTF000
Manufacturer/responsible person HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 BABENHAUSEN, Germany, www.hedi.de

Description

Version:

Hedi® cable drums stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental drum rotation. All cable drums are equipped with thermal cut-out switches.
  • Overheating protection.
With spring-loaded covers. For continuous use in the open air. Satisfies DGUV I 203-005 (formerly BGI 600).

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart