{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| Content | set | |
| Number of pieces | 3 pcs. | |
| Interface position | on the machine | |
| Holder type, joint 1 | plain shank | |
| Packaging | case | |
| Configurable | no | |
| Machining group | M (stainless steel) | |
| Interface | joint 1 | |
| Type of product | Flow drills | |
| Collar type | flat (no collar) | |
| For thread M | M5; M6; M8 |
| Article number | 080758 M5-M8 | |
| EAN / GTIN | 4069515038119 | |
| Manufacturer number | 080758 M5-M8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |