{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | set | |
| Number of pieces | 3 pcs. | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Manufacturer’s designation | Fließbohrer Flach (ohne Kragen) Uni | |
| Packaging | plastic case | |
| Machining group | M (stainless steel); N (non-ferrous metals); P (steel) | |
| Interface | joint 1 | |
| Machining method | drilling into solid material (BVB) |
| Article number | 080753 M5-M8 | |
| EAN / GTIN | 4069515038065 | |
| Manufacturer number | 080753 M5-M8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |