Bit screwdriver bit hexagonal C 8 L.32mm

Article no.: 08030001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output drive for Phillips screws (PH)
Overall length L 32 mm
Length of blade l1 32 mm
Drive size, external square drive C 8
Type of product screwdriver bits/ blades
Drive external square drive

Identification & Classification

Article number 08030001
EAN / GTIN 4018754010639
Manufacturer number 08030001
L-Number L60010 4756
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • for PHILLIPS® screws
  • External hexagon DIN 3126 / ISO 1173
  • DIN ISO 2351-2 / ISO 8764

Feature:

  • External hexagon (inch): 5/16
  • External hexagon drive: C 8
  • Length mm (L): 32 mm
  • No.: 1231
  • Drive profile: Phillips Recess®
  • Size of output profile: PH1
  • Weight: 9g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart