Wet and dry vacuum cleaner AERO, Manufacturer's designation: 21-01

Article no.: 078540 21-01
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
71 pieces in stock 71 pieces available in 3-4 working days

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AERO 21-01 PC
Power supply Mains operated
Power consumption 1,250 W
Container volume 20 l
Length 375 mm
Width 385 mm
Height 505 mm
Suction hose length 2.5 m
Hose ⌀ 32 mm
Cable length 5 m
Number of turbines 1
Air flow volume 60 l/s
Blow-out function yes
Vacuum 210 mbar
Degree of separation 99.9 %
Operating noise 64 dB(A)
Filter cleaning Push & Clean system
Weight 7.5 kg
Filter system PET filter element
Special features Compact
Type of product Wet and dry vacuum cleaners

Identification & Classification

Article number 078540 21-01
EAN / GTIN 5711145158833
Manufacturer number 107406600
Manufacturer/responsible person Nilfisk GmbH, Guido-Oberdorfer-Straße 2-10, 89287 BELLENBERG, Germany, www.nilfisk-alto.de

Description

Version:

Robust and powerful wet / dry vacuum cleaners with flexible hose connection system (MultiFit) and for performing a very wide variety of professional cleaning tasks. Degree of separation > 99.9%.
Compact all-purpose vacuum cleaner with Push & Clean filter cleaning system.

Supplied with:

Supplied with suction hose, curved hand tube, wet filter and washable filter element (PET).

Note:

Other safety vacuum cleaners for all hazard classes (health hazard or explosive dusts) are available on request (class L, M, H).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart