Segmented saw blade, carbide, 1.2 mm, Saw blade ⌀: 90mm

Article no.: 077829 90
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Saw blade ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cooling lubricant no
Diameter 90 mm
Type of product segment saw blade
Number of saw blades 1 pcs.
Material of blade tungsten carbide (HM)
Thickness of blade 1.2 mm
Material suitability concrete and stone; tiles and ceramics; plaster
Content single part
Material group mineral building materials
Configurable no

Identification & Classification

Article number 077829 90
EAN / GTIN 4014586390574
Manufacturer number 63502170210
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 Schwäbisch Gmünd-Bargau, Germany, www.fein.de

Description

Suitable for:

All FEIN multi-tools and all other popular multi-tools on the market.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart