Cordless angle grinder GWS, Type: 18V-11S

Article no.: 077120 18V-11S
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
27 pieces in stock 27 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GWS 18V-11 S
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum disc ⌀ 125 mm
maximum cutting depth 34 mm
Weight 2 kg
maximum vibration to EN 6 m/s2
Overload protection yes
Dead man's circuit no
Soft start no
Restart block yes
Kick-back stop yes
Power supply Battery-powered
Type of product Angle grinder

Identification & Classification

Article number 077120 18V-11S
EAN / GTIN 4053423323399
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Powerful 18 V cordless angle grinder.
  • Same performance as a wired 1100 watt grinder thanks to brushless motor and ProCORE 18 V rechargeable battery.
  • Drop Control, KickBack Control, Intelligent Brake System and restart protection for maximum user protection and comfort.
  • Balanced design for a wide range of applications that allows for fast cutting and efficient grinding under overload.

Note:

See No. 073851073866 for suitable rechargeable batteries and chargers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart