1/4″ Socket spanner SW 5/32″ L.23mm

Article no.: 01530010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material special steel / special alloy
Output drive for external bi-hex screws
Overall length L 23 mm
Standard ASME B107.100
Drive size, square profile 1/4 inch
Width across flats, for external bi-hex screws 5/32 in
External diameter, for external bi-hex screws 10.7 mm
Type of product socket insert
Surface chrome-plated
Drive square profile

Identification & Classification

Article number 01530010
EAN / GTIN 4018754126965
Manufacturer number 01530010
L-Number L60010 3317
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Double hexagon with AS-Drive profile
  • 1/4″ square drive
  • HPQ® high performance steel, chrome-plated
  • ASME B 107.1 / Fed. Spec. GGG-W-641 / SAE AS 954-E (test values)

Feature:

  • d1: 6.7 mm
  • d2: 10.7 mm
  • d3: 3.2 mm
  • Length mm (L): 23 mm
  • Drive profile: Double hexagon AS-drive
  • Drive square inside (inch): 1/4″
  • t1: 3.5 mm
  • t2: 15 mm
  • Weight: 7g
  • Width across flats [inch]: 5/32 ″

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart