Worktop with Eterlux coating, Depth 750 mm, Worktop length: 1000mm

Article no.: 926281 1000
(494.01 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,000 mm
Depth 750 mm
Thickness 50 mm
Worktop covering Eterlux (melamine / phenolic resin)
Coating thickness 2.7 mm
Worktop surface Coating very scratch-resistant and heat-resistant
Colour of worktop surface pale grey
Edge strip version 4-sided
ABS edge band 3 mm
Type of product Workbench top

Identification numbers & Classifications

Article number 926281 1000
EAN / GTIN 4062406106621
Manufacturer number 926281 1000

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

Note:

Special dimensions available on request. Up to max. 3000 mm length and 1000 mm width available in a single piece.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart