This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workshop accessories assortment 4

Article no.: 923940 4
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Number of tools 4
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 923940 4
EAN / GTIN 2050001946331
Manufacturer number 923940 4

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Suitable for:

GARANT Shadowboards No. 923210 size 115 and size 176.

Supplied with:

Rigid foam inlay, empty No. 923900 size 923940: 1 pc.
Inspection mirror 23 mm No. 081620 size 23: 1 pc.
Telescopic inspection lamp No. 081665: 1 pc.
Comfort safety glasses cybric UVEX No. 096525: 1 pc.
GARANT universal knife No. 845020: 1 pc.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart