This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool Point, Type: S

Article no.: 922110 S

Select article variation and quantity

Type Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 37 mm
Series Tool Point; Workstation
Height 2,200 mm
Width 561 mm
Depth 561 mm
Perforated panel height 1,875 mm
Perforated panel width 481 mm
Weight 69 kg
Type of product Perforated panel stand

Identification numbers & Classifications

Article number 922110 S
Manufacturer number 922110 S

Description

Version:

For central provision of tools and accessories. The perforated panels are equipped with hooks, brackets, and accessories. Distortion-free body of sheet metal. Perforated panels on all 4 sides □ 9×9 mm in a 37 mm grid.
Stationary with securing plates for attachment to the floor.

Colour:

Light grey RAL 7035, signal blue RAL 5005, powder-coated.

Note:

The article is available EXCLUSIVELY in the specified colour combination RAL 7035 / RAL 5005. If a colour configuration profile is shown, unfortunately that is a mistake which we shall correct as soon as possible. We apologise for any inconvenience.
Direct purchase

Sign in to your Account

To shopping cart