This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Tablet bracket

Article no.: 923825

Product details

Technical Data

Safe working load 0.75 kg
Type of product Monitor/keyboard bracket

Identification numbers & Classifications

Article number 923825
Manufacturer number 923825

Description

Version:

Unique tablet bracket for simple insertion and removal of various brands of tablet. The clamping length is between 160 – 300 mm. 10 inch tablets have the option of insertion landscape or portrait.

Application:

Tablets of size 7 – 10 inches.

Suitable for:

Multimedia swivel arm with multi-function mounting No. 923820.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart