This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Socket set 3/8 inch, Number of tools: 15

Article no.: 923936 15

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Square drive: 3/8
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Square drive 3/8 inch
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Number of tools 15
Version with socket
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 923936 15
EAN / GTIN 4045197958389
Manufacturer number 923936 15

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Suitable for:

GARANT Shadowboards No. 923210 size 115 and size 176.

Supplied with:

Rigid foam inlay, empty No. 923900 size 923936: 1 pc.
GARANT reversible ratchet 3/8 inch No. 635030: 1 pc.
GARANT extension 3/8 inch No. 635430 size 125; 240: 1 pc. each
GARANT universal joint 3/8 inch No. 636230: 1 pc.
GARANT hexagon socket 3/8 inch “Surface Drive” No. 637125
size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 22: 1 pc. each

Suitable products

Direct purchase

Sign in to your Account

To shopping cart