This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Socket set 1/4, Number of tools: 29

Article no.: 923932 29

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Square drive: 1/4
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Square drive 1/4 inch
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Number of tools 29
Version with socket
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 923932 29
Manufacturer number 923932 29

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Suitable for:

GARANT Shadowboards No. 923210 size 115 and size 176.

Supplied with:

Rigid foam inlay, empty No. 923900 size 923932: 1 pc.
GARANT hexagon socket 1/4 inch No. 631030
size 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14: 1 pc. each
HOLEX screwdriver bit 1/4 inch No. 631615 size 3.5; 5.5: 1 pc. each
HOLEX screwdriver bit for Phillips 1/4 inch No. 631625 size 1; 2: 1 pc. each
GARANT hexagon screwdriver bit 1/4 inch long No. 631730 size 2.5; 3; 4; 5; 6: 1 pc. each
GARANT reversible ratchet 1/4 inch No. 632025: 1 pc.
GARANT extension 1/4 inch No. 632430 size 50; 100: 1 pc. each
GARANT spinner handle 1/4 inch No. 632830: 1 pc.
GARANT T-handle 1/4 inch No. 633030: 1 pc.
GARANT universal joint 1/4 inch No. 633530: 1 pc.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart