{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 25 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Usable width | 880 mm | |
Usable depth | 300 mm | |
Installation height | 80 mm | |
Hoop height | 330 mm | |
Hoop ⌀ | 8 mm | |
Number of steel hoops | 4 | |
suitable for type | 1000 | |
Type of product | Storage shelf |
Article number | 923204 1000 | |
EAN / GTIN | 4045197713940 | |
Manufacturer number | 923204 1000 |