This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver set fully insulated, Number of tools: 6

Article no.: 923928 6

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • electrostatic characteristic: VDE 1000 V
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
electrostatic characteristic VDE 1000 V
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Number of tools 6
Version with VDE tool fully insulated
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 923928 6
EAN / GTIN 2050001946317

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Suitable for:

GARANT Shadowboards No. 923210 size 115 and size 176.

Supplied with:

Rigid foam inlay, empty No. 923900 size 923928: 1 pc.
Electrician’s screwdriver No. 663000 size 2.5; 3.5; 4; 5.5: 1 pc. each
Screwdriver for Phillips No. 668370 size 1; 2: 1 pc. each

Suitable products

Direct purchase

Sign in to your Account

To shopping cart