{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 1,500 mm | |
Depth | 800 mm | |
Thickness | 50 mm | |
Worktop length | 1,500 mm | |
Material of worktop | Beech marine ply | |
Worktop covering | Stainless steel | |
Coating thickness | 1 mm | |
Type of product | Workbench top |
Article number | 937020 1500 | |
EAN / GTIN | 4045197677822 | |
Manufacturer number | 937020 1500 |