This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Workbench with 3 drawers and 1 swing door 2000 mm

Article no.: 934140 2000
2000
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Insert thickness: 40
  • Drawer runner extension (partial/full extension): 90
  • Height adjustment: 20

Product details

Technical Data

Material thickness 1.5 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 900 kg
Insert thickness 40 mm
Drawer runner extension (partial/full extension) 90 %
Height adjustment 20 mm
Cylinder lock modular barrel
Colour selection Body RAL 7035, fronts RAL 5018, 7016, 5005
Safety certificate GS TÜV Süd
Height 850 mm
Worktop length 2,000 mm
Worktop depth 700 mm
Worktop thickness 40 mm
Support cabinet width 1,775 mm
Support cabinet depth 630 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Door height (right) 540 mm
Number of drawers 3
Material of worktop Beech marine ply
Surface worktop clear varnished
Workbench can be locked centrally yes
Workbench for installation in a row no – the worktop projection is too large
Weight 113 kg
Type of product Workbench

Identification numbers & Classifications

Article number 934140 2000
EAN / GTIN 4045197286673

Description

Version:

  • Worktop 40 mm thick, non-warping beech marine ply, finished with clear UV varnish.
  • Frame - welded sheet metal.
  • Drawers of sheet metal with low-friction rollers of Delrin.
  • Sheet metal doors with plastic grips, opening angle 180° and self-closing hinges.
  • Central cylinder lock with 2 keys.

Fitted with:

Drawer front height (left): 180; 180; 180 mm
Door height (right): 540 mm

Optional extras:

For suitable storage shelves see No. 934180.

Colour:

Body RAL 7035 light grey,
fronts available in:
RAL 5005 signal blue, RAL 5018 turquoise blue,
RAL 7016 anthracite grey, powder-coated.

Note:

No special paint finishes available.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart