{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | KOMBI-filebænk | |
Height | 962 mm | |
Width | 80 mm | |
Depth | 100 mm | |
maximum number of perforated panels | 2 × No. 938008 or No. 938009 | |
Weight | 4 kg | |
Type of product | Support column |
Article number | 938003 962 | |
EAN / GTIN | 4045197680945 | |
Manufacturer number | 938003 962 |